Shop All Letters and Numbers
Stranco
Die Cut Letter Label, V
Mfr # DBV-SINGLE-8-V
Zoro # G2820091
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-V
- Zoro # G2820091
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included V, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Vice Rx Insert (740-0308)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- HEXARMOR Leather Gloves, White, S, PR (2140-S (7))
- COMPASS HUBBELL LIGHTING COMPASS Thermo Exit Sign/ Battery Backup (CERRC)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-8-A)
- STRANCO Die Cut Letter Label, G (DBV-SINGLE-8-G)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-8-L)
- STRANCO Die-Cut Reflective Number Label, 2, 6In H (DWR-6-2-EA)
- STRANCO Die-Cut Refl. Letter Label, V, 4In H, PK5 (DWR-4-V-5)
- STRANCO Die-Cut Reflective Number Label, 4, 6In H (DWR-6-4-EA)
- NMC High Intensity Numbers 1.5" 0-9 (HIN150)
- Stranco Letters and Numbers