Shop All Letters and Numbers
Stranco
Die Cut Letter Label, U
Mfr # DBV-SINGLE-6-U
Zoro # G2820295
original price:
$2.28
18% off
new price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-U
- Zoro # G2820295
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included U, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Foot-Shin Guards W/Side Shield, Steel Toe Clip, Rubber Strap, 5inW, Standard, 1 Pair (401-5-ST)
- ZORO SELECT Traffic Cone, 18 In.Fluorescent Lime (6FHA6)
- PIP Split Leather Palm, Gry/Red, PK12 (85-7512J)
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-6-L)
- STRANCO Die Cut Letter Label, N (DBV-SINGLE-6-N)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-6-W)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-8-Q)
- STRANCO Die-Cut Refl. Number Label, 2, 3In H, PK5 (DWR-3-2-5)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-6-H)
- NMC Self-Adhesive Numbers 1" 0-9 (NPS12)
- Stranco Letters and Numbers