Shop All Letters and Numbers
Stranco
Die Cut Letter Label, Q
Mfr # DBV-SINGLE-8-Q
Zoro # G2820146
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-Q
- Zoro # G2820146
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Q, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4320)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_7X5 (U1-1014-RD_7X5)
- ALLEGRO INDUSTRIES Elbow Adaptor Retainer (9901-03A)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-8-B)
- STRANCO Die Cut Letter Label, N (DBV-SINGLE-8-N)
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-8-S)
- STRANCO Die-Cut Reflective Number Label, 9 (DWR-SINGLE-8-9)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-3-5-10)
- STRANCO Die-Cut Reflective Letter Label, G (DWR-SINGLE-8-G)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (26188)
- Stranco Letters and Numbers