Shop All Letters and Numbers
Stranco
Die Cut Letter Label, O, 10 Cards, PK10
Mfr # DBV-1.5-O-10
Zoro # G2821430
product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-1.5-O-10
- Zoro # G2821430
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included O, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A75 2-1/2" NST X 2" NPT (322-740)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- ACORN CONTROLS Combo, Floor, ABS Bowl, S/S Shower (S2320)
- NOTRAX Entrance Runner, Red/Black, 3 ft. W x 10 ft. L (117S0310RB)
- STRANCO Die-Cut Refl. Number Label, 6, 4In H, PK5 (DWR-4-6-5)
- STRANCO Die-Cut Reflective Number Label, 3 (DWR-SINGLE-8-3)
- STRANCO Die-Cut Reflective Number Label, 7, PK5 (DWR-1.5-7-5)
- STRANCO Die-Cut Reflective Letter Label, B, PK5 (DWR-5-B-5)
- STRANCO Reflective Letter Label, Z, 2-1/2in H, PK25 (RUM200-Z-YB)
- STRANCO Die Cut Number Label, 5 (DBV-SINGLE-8-5)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 9 1 pc, 6PK (840492)
- Stranco Letters and Numbers