Shop All Letters and Numbers
Stranco
Die Cut Letter Label, N
Mfr # DBV-SINGLE-8-N
Zoro # G2820170
original price:
$3.32
18% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-N
- Zoro # G2820170
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included N, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Denim Apron W/ Pockets (DA-1)
- SIGNMISSION OSHA Sign, 10" H, Aluminum, Drive Safe See You Soon Sign With Symbol, Landscape, 1014-L-11553 (OS-NS-A-1014-L-11553)
- LYLE Alum Danger High Voltage, 10"x7", LCU4-0347-NA_10X7 (LCU4-0347-NA_10X7)
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL7)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-8-B)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-8-W)
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-8-S)
- STRANCO Die Cut Number Label, 1 (DBV-SINGLE-6-1)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-4-8-10)
- STRANCO Reflective Number Label, 3, 2-1/2in H, PK25 (RUM200-3-YB)
- HY-KO 1.5 In Gold Aluminum Letter C, 10PK (B00259)
- Stranco Letters and Numbers