Shop All Letters and Numbers
Stranco
Die Cut Letter Label, N
Mfr # DBV-SINGLE-6-N
Zoro # G2820356
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-N
- Zoro # G2820356
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included N, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 4 ft -Black Rubber Roll (03-167-CO-P)
- NMC Post Drive Cap (PDC)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S2EP-33-008)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (570S23BK)
- STRANCO Die Cut Letter Label, G (DBV-SINGLE-6-G)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-6-D)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-6-A)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-1-5-10)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-4-I-10)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-6-B)
- BRADY Ultra Reflective Numbers, 6, PK10 (3010-6)
- Stranco Letters and Numbers