Shop All Letters and Numbers
Stranco
Die Cut Letter Label, G
Mfr # DBV-SINGLE-8-G
Zoro # G1816291
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-G
- Zoro # G1816291
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Ear Plugs, 1 PR (FP80)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, 3XL, PK30 (8046-3XL)
- KISHIGO 4X Black Panels Safety Vest, Lime (1513-4X)
- PUREFLO Welding Lens Passive Shade 10 Complete Kit (PR02118SP)
- STRANCO Die Cut Letter Label, E (DBV-SINGLE-8-E)
- STRANCO Die Cut Letter Label, V (DBV-SINGLE-8-V)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-8-W)
- STRANCO Die-Cut Reflective Number Label, 7 (DWR-SINGLE-8-7)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-1-4-10)
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-8-P)
- COSCO Letters, Numbers and Symbols, Adhesive, 2", Black, 84 Characters (098131)
- Stranco Letters and Numbers