Shop All Letters and Numbers
Stranco
Die Cut Letter Label, E
Mfr # DBV-SINGLE-6-E
Zoro # G0693281
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-E
- Zoro # G0693281
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISSION Bucket Hat Khaki One Size Fits Most (109193)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 120)
- GLOWEAR BY ERGODYNE 4XL/5XL Class E Two-Tone Pants, Orange (8911)
- RINGERS GLOVES Law Enforcement Glove, Stealth, S, PR (507-08)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-6-H)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-6-L)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-6-B)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-4-1-10)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-5-4-10)
- STRANCO Die-Cut Refl. Letter Label, K, 3In H, PK5 (DWR-3-K-5)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-3-R-10)
- Stranco Letters and Numbers