Shop All Letters and Numbers
Stranco
Die Cut Letter Label, E, 10 Cards, PK10
Mfr # DBV-5-E-10
Zoro # G2820660
product price: $7.95
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 5 in
- Overall Height 5 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-5-E-10
- Zoro # G2820660
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 5 in |
Overall Width | 2 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (55KN52)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (19203)
- STEINER Welding Jacket, Black, Cotton, M (1160-M)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCBDPUB)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-5-C-10)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-5-D-10)
- STRANCO Die Cut Letter Label, F, 10 Cards, PK10 (DBV-5-F-10)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-6-3)
- STRANCO Reflective Number Label, 1, 2-1/2in H, PK25 (RUM200-1-YB)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-6-D)
- ARCHITECTURAL MAILBOXES Brass 4 inch Floating House Number Dark Aged Copper 1 (3582DC-1)
- Stranco Letters and Numbers