Shop All Letters and Numbers
Stranco
Die Cut Letter Label, D, 10 Cards, PK10
Mfr # DBV-5-D-10
Zoro # G2820679
product price: $7.95
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 5 in
- Overall Height 5 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-5-D-10
- Zoro # G2820679
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 5 in |
Overall Width | 2 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included D, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XS (KTAFGT18SFTXS)
- POWERFLARE Cone Adapter, 6-pk (CTA-6PACK)
- BRADY Lockout Training, DVD, 25 min. (833918)
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-5-E-10)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-5-B-10)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-5-A-10)
- STRANCO Die Cut Letter Label, P, 10 Cards, PK10 (DBV-4-P-10)
- STRANCO Die-Cut Refl. Letter Label, N, 4In H, PK5 (DWR-4-N-5)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-4-8-10)
- HY-KO 4 In Satin Nickel Finish Number 4, 10PK (A31204)
- Stranco Letters and Numbers