Shop All Letters and Numbers
Stranco
Die Cut Letter Label, C
Mfr # DBV-SINGLE-8-C
Zoro # G9466353
original price:
$3.32
18% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-C
- Zoro # G9466353
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO 14 Men's Black (CHS-000A/14)
- GEMTOR Carabiner, Auto-Lock, 2" Length, Aluminum, Gold (5742)
- MARPAC Dohm Classic Sound Machine Black (M1DSUSBK)
- TAPCO Warning Light, LED, Red, Solar NiMH (3337-00001)
- STRANCO Die Cut Letter Label, R (DBV-SINGLE-8-R)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-8-W)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-8-H)
- STRANCO Reflective Letter Label, M, 2-1/2in H, PK25 (RUM200-M-YB)
- STRANCO Die-Cut Reflective Letter Label, F (DWR-SINGLE-8-F)
- STRANCO Die-Cut Reflective Number Label, 8, PK5 (DWR-1.5-8-5)
- C.H. HANSON Number Stamp Set, 9Piece, Character 0 To 9, 18 In Character Height, Alloy Steel, Sharp Faced, 27633 (27633)
- Stranco Letters and Numbers