Shop All Letters and Numbers
Stranco
Die Cut Letter Label, C, 10 Cards, PK10
Mfr # DBV-3-C-10
Zoro # G0693415
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Character Color Black
- Material Vinyl
Product Information
- Brand Stranco
- MFR # DBV-3-C-10
- Zoro # G0693415
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 5/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Glove Kit Yel Class 00 (GK0011Y/10)
- FIRST ALERT Strobe Light, 2-13/32" H, 5-19/64" L (SLED177)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, XL (1018-XL (10))
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-WBIB-Y5X)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-3-R-10)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-3-E-10)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-3-G-10)
- STRANCO Die-Cut Reflective Number Label, 5, PK5 (DWR-1.5-5-5)
- STRANCO Die Cut Letter Label, F (DBV-SINGLE-6-F)
- STRANCO Reflective Letter Label, N, 2-1/2in H, PK25 (RUM200-N-YB)
- STRANCO Hanging Aisle Sign, Legend 19 (HPS-FS1212-19)
- Stranco Letters and Numbers