Shop All Identification Labels
Stranco
Calibration Label, ENG, Green/White, PK225, TC3-21002
Mfr # TC3-21002
Zoro # G4842293
product price: $14.85
/pk 225, $0.07/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibration
- Material Polyester
- Width 2 1/4 in
- Height 1 in
- Standards ISO Quality
Product Information
- Brand Stranco
- MFR # TC3-21002
- Zoro # G4842293
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Height | 1 in |
Label Height | 1 in |
Label Width | 2 1/4 in |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Legend By_______Date_______Due______, Product Type Calibration Label, Subject Matter Calibration, Resistance Properties Abrasion-Resistant, Chemical Resistant, Standards ISO Quality, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC GLOVE Mechanics Gloves, XL, Beige/Blue, Stretch Knit Back with Neoprene Knuckle (2152T/11)
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- 3M Protector Eyewear Glass Safety (47031H1-DC)
- BULLARD Fire Helmet Suspension (R637)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-20901 (TCSL3-20901)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCF-22136 (TCF-22136)
- STRANCO Inspection Label, English, Quality, PK350, TC-10734 (TC-10734)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21002 (TC-21002)
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL2-38481 (TCSL2-38481)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21004 (TC1-21004)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10904 (TCSL2-10904)
- Stranco Safety Labels