Shop All Identification Labels
Stranco
Calibration Label, ENG, Black/Yellow, PK350, TCF-22136
Mfr # TCF-22136
Zoro # G6653561
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibration
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards ISO Quality
Product Information
- Brand Stranco
- MFR # TCF-22136
- Zoro # G6653561
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, Yellow, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______, Date_______, Next Cal. Due_______, Product Type Calibration Label, Subject Matter Calibration, Standards ISO Quality, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 10, 1 PR (48-703)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 2 x 2 ft. (750)
- TILLMAN Green Jacket size 2X (62302X)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-595-WT)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-22131 (TC-22131)
- STRANCO Inspection Label, English, Quality, PK350, TC-21009 (TC-21009)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10703 (TC-10703)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-10911 (TC3-10911)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-21016 (TCSL2-21016)
- STRANCO Inspection Label, ENG, Maintenance, PK350, Width: 1 1/2 in (TC-21016)
- NMC Color Bar Nfpa Write-On Warning Label, Width: 1" (WML4)
- Stranco Safety Labels