Shop All Identification Labels
Stranco
Calibration Label Color Pack, ENG, PK182, TCSL2-COLOR-PAC
Mfr # TCSL2-COLOR-PAC
Zoro # G3917024
product price: $13.79
/pk 182, $0.08/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibrated
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards ISO Quality
Product Information
- Brand Stranco
- MFR # TCSL2-COLOR-PAC
- Zoro # G3917024
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Description
Calibration Label Pack, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Assorted, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 182, Preprinted Legend By_______Date_______Due_______, Product Type Inspection Label, Subject Matter Calibration, Resistance Properties Abrasion-Resistant, Chemical Resistant, Standards ISO Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, 2X-Large (204R-212X)
- CARHARTT Classic Buckle Belt, Brown, 50" L, 1-1/2" W (A000550920115)
- PROPPER Duty Belt, Reinforced, 36in to 38in, Black (F56037500136-38)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (4561XXL-10)
- STRANCO Inspection Label, English, Quality, PK350, TC-10941 (TC-10941)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-21008 (TCSL2-21008)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10904 (TC-10904)
- STRANCO Inspection Label, English, Inventory, PK225 (TC3-39526)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCF-22136 (TCF-22136)
- STRANCO Calibration Label, ENG, Blue/White, PK350 (TC-90002)
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Yellow/Black, 2''x1'', 40PK (Z-2X1DY-40PK)
- Stranco Safety Labels