Shop All Floor Signs
Stranco
Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-111
Mfr # FS-17-111
Zoro # G6577011
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Forklift Traffic Only
- Width 17 in
- Height 17 in
- Sign Shape Circle
Product Information
- Brand Stranco
- MFR # FS-17-111
- Zoro # G6577011
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Sign Legend Character Height | 1 5/8 in |
Diameter | 17 in |
Description
Anti-Slip Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Forklift Traffic Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 5/8 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Karbonhex Nylon/Spandex Gloves, Double Dipped Liquid Resistant Sandy Foam Nitrile Palm Coating, 2XL (KX07N)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM44)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113346)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-132 (FS-17-132)
- STRANCO Hanging Aisle Sign, Legend 12 (HPS-FS1212-12)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-805 (FS-8-805)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-112 (FS-17-112)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-317 (FS-17-317)
- STRANCO Hanging Aisle Sign, Legend 11 (HPS-FS1212-11)
- JJ KELLER Stop Sign-Floor Adhesive Sign (8001184)
- Stranco Floor Signs