Shop All LED Retrofit Kits
Straits
Plug & Play 4ft T5 Tubes-25w-5000K-Frost-G5
Mfr # 11051835
Zoro # G4078918
product price: $22.59
/ea
Sold in multiples of 25 for $564.75
$564.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Straits
- MFR # 11051835
- Zoro # G4078918
- Country of Origin China
- Category LED Retrofit Kits
Details
Item | Plug/Play 4 ft.,T5 Tubes,25W,5000K,Frost |
Description
Plug/Play 4 ft.,T5 Tubes,25W,5000K,Frost
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Incandescent Bulb, 41 lm, 6.0W (6S6-120V-1PK)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- ILC Replacement for GE GENERAL ELECTRIC G.E MVR175/U (MVR175/U GE GENERAL ELECTRIC G.E)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/830)
- STRAITS LED, 2 ft., T8BC Tubes, 15W, 5000K, Clear, G13 (11052488)
- STRAITS LED 4ft NX-Series T8 Tube-15W-4000K-Frosted (11052090)
- STRAITS LED, 4 ft., T8BC Tubes, 18W, 5000K, Frost, G13 (11052453)
- STRAITS LED, 4 ft., T8BC Tubes, 15W, 5000K, Frost, G13 (11052439)
- STRAITS LED, 4 ft., T8BC Tubes, 15W, 4000K, Frost, G13 (11052437)
- STRAITS LED 4ft NX-Series T8 Tube-15W-5000K-Frosted (11052092)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11571)
- Straits LED Retrofit Kits