Shop All LED Light Bulbs
Straits
LED Corn Lamp-22W-E26(Medium)-5000K
Mfr # 15020019
Zoro # G0950593
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Dimmable No
- Light Technology LED
- Dimming Type No Dimming
- Dimming Method No Dimming
Product Information
- Brand Straits
- MFR # 15020019
- Zoro # G0950593
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Dimmable | No |
Light Technology | LED |
Item | Compact LED Bulb |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED Corn Lamp,22W,E26,Medium,5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Undercabinet Light Cord Accessories (EUSPC)
- HALO White 6 in. W Aluminum LED Recessed Light Trim 15.7 W (HLC6099301EWH6B)
- FEIT ELECTRIC LED PAR30 E26 BW 75W 2PK (PAR30LDM/930CA2)
- CURRENT GE PIDW Junct Box (93129106)
- STRAITS LED Corn Lamp-27W-E26(Medium)-5000K (15020027)
- STRAITS LED Corn Lamp-36W-E26(Medium)-5000K (15020035)
- STRAITS LED Corn Lamp-45W-E26(Medium)-4000K (15020042)
- STRAITS LED Corn Lamp-18W-E26(Medium)-5000K (24pk) (915020015)
- STRAITS LED Corn Lamp-45W-E39(Mogul)-4000K (15020081)
- STRAITS LED Corn Lamp-45W-E26(Medium)-5000K (12pk) (915020043)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21440-4PK)
- Straits LED Light Bulbs