Shop All LED Bay Lights
Straits
High Bay 16" Cone Cover for 100w/150w
Mfr # 12180105
Zoro # G0950243
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Straits
- MFR # 12180105
- Zoro # G0950243
- Country of Origin China
- Category LED Bay Lights
Details
Item | High Bay,16",Cone Cover for 100W/150W |
Description
High Bay,16",Cone Cover for 100W/150W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chicago Miniature / CML 1156 RED LED Replacement replacement light bulb lamp (1156 RED LED REPLACEMENT CHICAGO MINIATURE / CML)
- LIGHTOLIER LED Flood Reflector, 2-15/16in.L, Silver (LLAV11RF)
- COAST CUTLERY HZ050 Safety-Rated Flashlight (HZ050)
- KEYSTONE T12 Electronic Ballast, KTEB-275-UV-TP-PIC-SL (KTEB-275-UV-TP-PIC-SL)
- STRAITS LED Buoy High Bay - 120w-5000K-E39 Screw In Base (15020129)
- STRAITS LED Wattsun High Bay-90W-5000K-EX39 -6pk (915020164)
- STRAITS LED Wattsun High Bay-90W-5000K-Motion Sensor-EX39 (15020199)
- STRAITS Triton Low Bay-4ft, 4 Lamp Fixture (13071558)
- ULTRALOQ Ultraloq:Ultraloq Combo + Bridge WiFi Adaptor (ULL-BTFPCOMB02)
- SATCO NUVO 45.87 in. L 0 lights LED High Bay Fixture T8 225 W (65/507)
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES (LSL-6FT-60W-MCT-D)
- Straits LED Bay Lights