Shop All Mixing Valves
Strahman Washdown Equipemnt
M159TG Globe Valve Mounted Hot Cold Water Mixing Station
Mfr # M159TWG
Zoro # G608110375
product price: $2,124.99
/ea
Free Shipping & Returns
$2,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze/Stainless Steel
- For Use With Washdown Equipment
Product Information
- Brand Strahman Washdown Equipemnt
- MFR # M159TWG
- Zoro # G608110375
- Country of Origin United States
- Category Mixing Valves
Details
Item | Water Mixing Station |
Body Material | Bronze/Stainless Steel |
For Use With | Washdown Equipment |
Description
The StrahmanM159TG Hot Cold Water Mixing Stationenables the operator to manually regulate water temperature as needed for the washdown application via independent controls ModelM159TGis ideal for situations where the exact water temperature is crucial for the washdown application since it is equipped with a dialtype temperature gaugeTGthat indicates the wash water's exact temperature in both Celsius and Fahrenheit Manually turn the valves for a steady supply of water to reach the right temperature A specially design blending chamber efficiently blends the hot and cold water for maximum performance TheM159TGmixing stations is constructed from Bronze with internal parts made of bronzestainless steel and is equipped with a solid Stainless Steel hose rack for convenient hose storage Hose sold separately Available options include Wall Mounted shown, Recessed Wall Box Units, and Pedestal Units All models come with a 1 Year Limited Warranty And, when used in conjunction with our heavydutyM70S70 Nozzle Series, or ourHyroPro 150 Spray Nozzle, your facility may realize a cost savings in terms of lower water usage due to the efficiency of our water saver nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Wingnut I-Line Clamp, 1"-1-1/2" 304 (13IS-100-150)
- BEMIS Elongated OFLC SSSTA PLST ST 9400SSCT000 (9400SSCT000)
- ENCORE Faucet Control Valve, 2.2 gpm (KL91-0100)
- ZURN Countersunk Cleanout Plug, 2" (CO2490-PV2)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TS Thermostatically Controlled Mixing Unit 80150 PSI (M5000TCWB)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TG Br Mixing Unit Globe Valve Medium Steam 96130 PSI (M5000MWG)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TG Br Mixing Unit Globe Valve High Steam 131150 PSI (M5000HWG)
- POWERS Mixing Valve, Brass, 64 gpm (3/4 x 1 LFMM432-1)
- LEONARD VALVE Emergency Shower Valve, 1 in Inlet (6040-LF)
- ACORN CONTROLS Tempering Valve, Brass, 4 gpm Flow Rate (ST70CP-38)
- LEONARD VALVE Checkstop Valve, 2 in Outlet, 2 in Inlet (TM-200-SW-AT-LF-RF)
- Strahman Washdown Equipemnt Valves