Shop All Ball Valves
Strahman Washdown Equipemnt
Ball Valve 34 Bronze Blue Cold Handle
Mfr # BV0075BBLUE
Zoro # G408110384
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Bronze
- Color Blue
Product Information
- Brand Strahman Washdown Equipemnt
- MFR # BV0075BBLUE
- Zoro # G408110384
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Bronze |
Item | Washdown Ball Valve |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 1 1/4 X 9 Pkg (3393006)
- EEMAX 1.6 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT1)
- ZORO SELECT 2" FNPT 304 SS Union (400U111N020)
- STREAMLINE ACR Copper Tubing, 3/8 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft Temper (655R)
- CHICAGO VALVES AND CONTROLS Actuated 1/2", 2 Piece SS 1,000 WOG Thrded Ball Valve, DA (P2566R005DA60)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (101-404)
- FLOW PLUS Ball Valve, 2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (20B076666RRSET)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (75-101-41)
- ZORO SELECT Check Valve, 2.52 in Overall L (06H021N01034)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-50NLH)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-50NL)
- Strahman Washdown Equipemnt Valves