Shop All Plastic Bags
Stout By Envision
LLDPE ProPerformance Coreless Bags 56 Gallon Bags Case of 100 bags, 100PK
Mfr # L4248K95
Zoro # G607198077
product price: $30.15
/pk 100, $0.30/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Stout By Envision
- MFR # L4248K95
- Zoro # G607198077
- UPC # 733878700375
- Country of Origin United States
- Category Plastic Bags
Details
Item | Can Liner |
Color | Black |
Description
Stout by Envision linear low density liners are highly tear and puncture resistant An excellent choice when additional strength and durability is required Sutable for a wide range of applications Established in 1933, Envision offers high quality products at competitive prices while providing the ability to improve the quality of life for the blind and visually impaired through employment, outreach, rehabilitation, education and research Case of Black LLDPE ProPerformance Coreless Bags, 425 X 48, 56 Gallon Capacity, 95 Mil thick, 100 Bags,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Magnet Mania Kit (SS75)
- BAZIC PRODUCTS 16in. Basic Backpack, Navy Blue, 2PK (1040)
- SAX True Flow Crystal Magic Glaze, Poppy Fields, 1 Pint (S2686X)
- AVERY Ready Index 8 Tab Binder Dividers, PK3 (11071)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 55 Gallon Bags Case of 100 bags, 100PK (L3658K95)
- STOUT BY ENVISION HDPE ProPerformance Coreless Bags1216 Gallon Bags Case of 1000 bags, 1000PK (C2433N06)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 56 Gallon Bags Case of 100 bags, 100PK (L4248C10)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 10 Gallon Bags Case of 250 bags, 250PK (L2423C78)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 60 Gallon Bags Case of 100 bags, 100PK (L3858K65)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 33 Gallon Bags Case of 125 bags, 125PK (L3339C70)
- ZORO SELECT 18" x 11" Open Poly Bags, 1 mil, Clear (5DRL4)
- Stout By Envision Shipping & Packing Bags