Shop All Trash Bags
Stout By Envision
7 gal - 10 gal Trash Bags, Brown/Black, 250 PK
Mfr # T2424B10
Zoro # G007198097
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 gal - 10 gal
- Color Brown/Black
- Width 37 in
- Bags Per Roll 250
Product Information
- Brand Stout By Envision
- MFR # T2424B10
- Zoro # G007198097
- UPC # 733878701143
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 37 in |
Details
Capacity | 7 gal - 10 gal |
Color | Brown/Black |
Item | Trash Bags |
Bags Per Roll | 250 |
Description
Stout by Envision Total Recycled Content Bags are manufactured from 100 recycled resins minimum 30 postconsumer recycled material TRC bags stand up to the heavy workloads while minimizing input of resins into our waste systems by recycling Established in 1933, Envision offers high quality products at competitive prices while providing the ability to improve the quality of life for the blind and visually impaired through employment, outreach, rehabilitation, education and research Case of 710 Gallon Heavy Duty Total Recycled Content TRC Trash Bags, Heavy 1 Mil Plastic, 30 PCM, 250 Bags, 24x24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Fluorescent Lamp Storage Drum ext. dia. 23" x 49" H (DRM1149)
- TILEX Clorox Mold and Mildew Remover 32 oz (01195)
- MILWAUKEE TOOL M18 FUEL PACKOUT 2.5 Gallon Wet/Dry Vacuum (Tool Only) (0970-20)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 12 13/16 in Dia, Metal (2136963)
- STOUT BY ENVISION 64 gal Trash Bags, Green, 48 PK (E4860E85)
- STOUT BY ENVISION 48 gal Trash Bags, Green, 40 PK (E4248E85)
- STOUT BY ENVISION 30 gal Trash Bags, Green, 48 PK (E3039E11)
- STOUT BY ENVISION 55 gal - 60 gal Trash Bags, Brown/Black, 100 PK (T3860B15)
- STOUT BY ENVISION 35 gal Trash Bags, Black, 80 PK (P3345K20)
- STOUT BY ENVISION 65 gal Trash Bags, Brown/Black, 100 PK (T5051B15)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Medium-Duty, 12 microns, Clear, 200 PK (S386012N)
- Stout By Envision Trash Bags