Shop All Trash Bags
Stout By Envision
48 gal Trash Bags, Green, 40 PK
Mfr # E4248E85
Zoro # G407198093
product price: $38.15
/pk 40, $0.95/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 48 gal
- Color Green
- Bags Per Roll 40
- Bag Product Grouping Biodegradable
Product Information
- Brand Stout By Envision
- MFR # E4248E85
- Zoro # G407198093
- UPC # 733878701648
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 48 gal |
Color | Green |
Item | Trash Bags |
Bags Per Roll | 40 |
Bag Product Grouping | Biodegradable |
Description
Environmental Solutions...From Stout. Established in 1933, Envision offers high quality products at competitive prices while providing the ability to improve the quality of life for the blind and visually impaired through employment, outreach, rehabilitation, education and research. ASTM 6400 Compostable bags are engineered for composting and the collection of organic waste. Our compostable bags will typically decompose in 10 to 45 days, when disposed of in a commercial compost facility. ASTM 6400 Compostable bags meet the stringent requirements of ASTM D6400 and carry the USCC and BPI certifications. Case of Compostable Trash Bags, 48 Gallon 42 x 48, 40 Bags Per Case, ASTM 6400, Green Bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Soap Dispenser, 50 oz, Translucent Black (9356-90)
- TOTER 32 gal Trash Can, Blackstone (ANA32)
- GOO GONE ADHESIVE REMOVER 8OZ (2087)
- INTERDESIGN iDesign Bowl Brush York White (95621)
- STOUT BY ENVISION 30 gal Trash Bags, Brown/Black, 100 PK (T3039B13)
- STOUT BY ENVISION 7 gal - 10 gal Trash Bags, Brown/Black, 250 PK (T2424B10)
- STOUT BY ENVISION 55 gal Trash Bags, Black, 65 PK (P3752K20)
- STOUT BY ENVISION 32 gal Trash Bags, Green, 50 PK (E3348E85)
- STOUT BY ENVISION 60 gal Trash Bags, 1.5 Mil, Brown/Black, 100 PK (T3658B15)
- STOUT BY ENVISION 13 gal Trash Bags, Green, 45 PK (E2430E85)
- ACCUFIT 23 gal Trash Bags, 29 in x 45 in, Heavy-Duty, 14 microns, Natural, 250 PK (Z5845HN R01)
- Stout By Envision Trash Bags