Shop All Trash Bags
Stout By Envision
32 gal Trash Bags, Green, 50 PK
Mfr # E3348E85
Zoro # G307198094
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 gal
- Color Green
- Bags Per Roll 50
- Bag Product Grouping Biodegradable
Product Information
- Brand Stout By Envision
- MFR # E3348E85
- Zoro # G307198094
- UPC # 733878701631
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 32 gal |
Color | Green |
Item | Trash Bags |
Bags Per Roll | 50 |
Bag Product Grouping | Biodegradable |
Description
Environmental SolutionsFrom Stout Established in 1933, Envision offers high quality products at competitive prices while providing the ability to improve the quality of life for the blind and visually impaired through employment, outreach, rehabilitation, education and research ASTM 6400 Compostable bags are engineered for composting and the collection of organic waste. Our compostable bags will typically decompose in 10 to 45 days, when disposed of in a commercial compost facility. ASTM 6400 Compostable bags meet the stringent requirements of ASTM D6400 and carry the USCC and BPI certifications Case of Compostable Trash Bags, 32 Gallon 33 x 48, 50 Bags Per Case, ASTM 6400, Green Bags.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING B61 Block Brush, Brass Fill, 9X10, .625" Trim, 8.87" OAL (B61)
- FRESH PRODUCTS Eco Fresh Non-Para Enzymatic Block, 2.5 oz Block, Cherry, PK12 (12-TOSS-CH)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton/Synthetic (FGD25306WH00)
- WHITNEY DESIGN Silicone Iron Rest Pad (3131)
- STOUT BY ENVISION 56 gal Trash Bags, Brown/Black, 100 PK (T4349B15)
- STOUT BY ENVISION 30 gal Trash Bags, Black, 90 PK (P3340K20)
- STOUT BY ENVISION 48 gal Trash Bags, Green, 40 PK (E4248E85)
- STOUT BY ENVISION 30 gal Trash Bags, Brown/Black, 100 PK (T3039B13)
- STOUT BY ENVISION 30 gal Trash Bags, Green, 48 PK (E3039E11)
- STOUT BY ENVISION 40 gal - 55 gal Trash Bags, Brown/Black, 100 PK (T4048B15)
- PRIMROSE PLASTICS 10212 Heavy Duty Contractor Bag, 10PK (PR574429)
- Stout By Envision Trash Bags