Shop All Trash Bags
Stout
45 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK
Mfr # STOT4048B15
Zoro # G601858588
original price:
$50.45
15% off
new price: $42.69
/pk 100, $0.43/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Thickness 1.50 mil (38 Micron)
- Color Black W/Brown
- Width 40"
- % Recycled Content 1
Product Information
- Brand Stout
- MFR # STOT4048B15
- Zoro # G601858588
- UPC # 733878701181
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 40" |
Length | 48" |
Details
Capacity | 45 gal |
Thickness | 1.50 mil (38 Micron) |
Color | Black W/Brown |
Item | Trash Bags |
% Recycled Content | 1 |
Max. Load | 75 lb |
Features | Durable; Puncture Resistant; Tear Resistant; Sturdy; Heavy Duty |
Application | Office; Industry; Home |
Description
Multiuse bags stand up to heavy workloads while minimizing the input of resins into your waste system. Strong, durable design is both puncture-resistant and tear-resistant. Recyclable bags are perfect for home, office and industrial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 22 gal Rigid Liners, 15 1/4 in x 30 in, Gray (FG355200GRAY)
- GUNK Liquid Glass Cleaner, 33 oz., Clear, Blue, Unscented, Trigger Spray Bottle (GC33)
- SHARK UPRIGHT VCM 120V 52.44in. (ZU701)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Orange, Cotton/Synthetic (FGA25206OR00)
- STOUT 65 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT5051B15)
- STOUT 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.8 mil, Brown, 60 PK (G3036B80)
- STOUT 55 gal Trash Bags, 2 mil (51 Micron), Black, 65 PK (STOP3752K20)
- STOUT 55 gal Trash Bags, 37 in x 52 in, Super Heavy-Duty, 2 mil, Black, 65 PK (P3752K20)
- STOUT 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T4048B15)
- STOUT 33 gal Trash Bags, 1.30 mil (33 Micron), Black W/Brown, 100 PK (STOT3340B13)
- INTEPLAST GROUP High Density Commercial Can Liners 24x33 6 Mic - Black (IBS EC243306K)
- Stout Trash Bags