Shop All Trash Bags
Stout
35 gal Trash Bags, 33 in x 45 in, Super Heavy-Duty, 2 mil, Black, 80 PK
Mfr # P3345K20
Zoro # G5202414
product price: $67.39
/pk 80, $0.84/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Super Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 2 mil
- Size 33 in x 45 in
- Color Black
Product Information
- Brand Stout
- MFR # P3345K20
- Zoro # G5202414
- UPC # 733878700030
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 45 in |
Width | 33 in |
Height | 45 in |
Details
Capacity | 35 gal |
Strength Rating | Super Heavy-Duty |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 2 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 80 |
Application | Can Liner |
Weight | 17 lbs |
Description
Stout® by EnvisionTM Insect-Repellent Trash Bags, 35 gal, 2 mil, 33" x 45", Black, 80/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 18CT SOS Wool Soap Pad (98018)
- S.O.S. Sponge All Surface Scrubbing, PK12 (91017)
- WARP BROTHERS 36X56In 3Mil Drum Liner (HB55-30)
- PROLINE CHEMICAL & PLASTICS 32OZ DelimerCleaner (0100-6)
- STOUT 55 gal Trash Bags, 37 in x 52 in, Super Heavy-Duty, 2 mil, Black, 65 PK (P3752K20)
- STOUT 60 gal Trash Bags, 36 in x 58 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T3658B15)
- STOUT 48 gal Trash Bags, 42 in x 48 in, 0.85 mil, Green, 40 PK (E4248E85)
- STOUT 55 gal Trash Bags, 2 mil (51 Micron), Black, 65 PK (STOP3752K20)
- STOUT 30 gal Trash Bags, 30 in x 39 in, 1.1 mil, Green, 48 PK (E3039E11)
- STOUT 10 gal Trash Bags, 24 in x 24 in, Heavy-Duty, 1 mil, Brown/Black, 250 PK (T2424B10)
- BERRY PLASTICS 7 Gal. - 10 Gal. Natural High-Density Trash Bags, 1000PK (VLH2424-06N)
- Stout Trash Bags