Shop All Trash Bags
Stout
30 gal Trash Bags, 30 in x 39 in, Extra Heavy-Duty, 1.3 mil, Brown/Black, 100 PK
Mfr # T3039B13
Zoro # G5787069
original price:
$36.75
18% off
new price: $29.95
/pk 100, $0.30/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.3 mil
- Size 30 in x 39 in
- Color Brown/Black
Product Information
- Brand Stout
- MFR # T3039B13
- Zoro # G5787069
- UPC # 733878701150
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 39 in |
Width | 30 in |
Height | 39 in |
Details
Capacity | 30 gal |
Strength Rating | Extra Heavy-Duty |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.3 mil |
Color | Brown/Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Application | Can Liner |
Weight | 11.11 lbs |
Description
Item Trash Bags,Recycle,20-30gal,30x39,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Valve Grease (721618)
- GEORGIA-PACIFIC 1,200 mL Personal Soaps 4 PK (43819)
- R&R LOTION Pregloving Moisturizing Lotion, 8 oz. (ICL-8-CR)
- FORNEY 2PK Outer Protect Lens (55750)
- STOUT 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 1.3 mil, Brown/Black, 100 PK (T3340B13)
- STOUT 10 gal Trash Bags, 24 in x 24 in, Heavy-Duty, 1 mil, Brown/Black, 250 PK (T2424B10)
- STOUT 13 gal Biodegradable Trash Bags, 24 in x 30 in, Medium-Duty, 0.7 mil, White, 120 PK (G2430W70)
- STOUT 48 gal Trash Bags, 42 in x 48 in, 0.85 mil, Green, 40 PK (E4248E85)
- STOUT 60 gal Trash Bags, 36 in x 58 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T3658B15)
- STOUT 30 gal Trash Bags, 30 in x 39 in, 1.1 mil, Green, 48 PK (E3039E11)
- BUSINESS BAGS DRUM LINER CLR 55G 60PK (618644)
- Stout Trash Bags