Swift Cart - Slim Line - 12 Module
Mfr # CE2101WH-4TFG
Zoro # G7313978
Key Features
- Overall Height 29.5
- Overall Width 29.38
- Material Steel/Plastic
- Color Green
- Load Capacity 400 lb
Product Information
- Brand Storsystem
- MFR # CE2101WH-4TFG
- Zoro # G7313978
- UPC # 672975673871
- Country of Origin United Kingdom
- Category Bin Carts
Dimensions
Overall Height | 29.5 |
Overall Width | 29.38 |
Overall Depth | 18 in |
Depth | 18 |
Details
Material | Steel/Plastic |
Color | Green |
Load Capacity | 400 lb |
Item | Mobile Bin Storage |
Finish | White |
Caster Type | (4) Swivel with Brake |
Bin Material | Steel/Plastic |
Includes | Bins |
Caster Material | Rubber |
Cart Color | White |
Bin Color | Green |
Application | Mobile Bin Storage |
Capacity | 400 lb |
Features | Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. |
Shape | Rectangle |
Description
Swift Cart Slim Line - Mobile Series Cart in White with 4 x Neon Green -9" Trays
Cart frame finish is White, lid finish is White and supplied with 4 x Neon Green -9" Trays
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Durable Construction: Front and Rear fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked -on epoxy finish. Glide & Tilt® Structural Runners, moulded from engineering grade ABS. secured to steel tube frames. Lockable heavy-duty rubber casters support over 400lbs per cart.
Dimensions: 29 1⁄2” W x 29 3/8” H x 18” D
- •Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
- •Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
- • Unique Dual Labeling System: Ticket window label or ‘E-Z Peel’ area for larger sticky labels.
- •Fully Welded Steel Frame.
- •Heavy Duty Casters - holds up to 400lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/8" Galvanized Screw Pin Anchor Shackle - Import - 3.25 Ton (SPAS58)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Quick Link 880 lb 2-1/4 in. L (T7645126V)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCS500940246)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE1601DTX2)
- STORSYSTEM Class Act Cart - Slim Line - 18 Module (CE2106LG-6S6DCL)
- STORSYSTEM Nimble Tower - Slim Line - 9 Module (CE2097LG-9SPB)
- REMCO Hopper Tub, White, Polyethylene (69015)
- EFFIZIENT 23” Bin Cart, 2 swivel casters w/brake, 2 swivel casters. 10 bins, 20 dividers (EF23CRCOTH)
- LUXOR 3 SHELF TUB CART (STC221-B)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-2/KIT)
- ADVANTUS ORGANIZER, 3 DRAWER, SMOKE (AVT34006)
- Storsystem Bin Carts