Shop All Bin Dividers
Storsystem
Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H
Mfr # CE4001-1
Zoro # G3920083
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5.75 in
- Overall Width 7.75 in
- Material Plastic
- Color Gray
- For Use With StorySystem Trays
Product Information
- Brand Storsystem
- MFR # CE4001-1
- Zoro # G3920083
- UPC # 672975738501
- Country of Origin United Kingdom
- Category Bin Dividers
Dimensions
Overall Height | 5.75 in |
Overall Width | 7.75 in |
Overall Depth | 11.25 in |
Details
Material | Plastic |
Color | Gray |
Item | Division Stortray Insert Divider |
For Use With | StorySystem Trays |
Description
3 Division Short Stortray Insert Divider in Light Gray - Pack of 1
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene
Any two Dividers will fit inside any Certwood Slim line Tray
Dimensions: 11 1/4" W x 7 3/4" H x 2 1/2"D
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene
Any two Dividers will fit inside any Certwood Slim line Tray
Dimensions: 11 1/4" W x 7 3/4" H x 2 1/2"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Pneumatic Articulating Monitor Arm, Adjustable Height, 20 lb cap, GRY (PFSMA)
- AMGOOD 12in X 30in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1230)
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- LITTLE GIANT Mobile Table, Butcher Block, 24" x 36", 3000 lbs. Cap, Floor Lock (IPJ24362R6PYFL)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4003-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4002A-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H, 4 PK (CE4003-4)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4000A-1)
- AKRO-MILS Akro-Mils Shelf Bin Divider 40130 For 7"W x 4"H Shelf Bins, Black, Price Pack of 24 (40130)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS92060)
- AKRO-MILS Plastic Insight Bin Lid, Clear, 5 1/8 in L, 4 1/8 in W, 2 1/8 in H, 8 PK (305A2)
- Storsystem Bin Dividers