Shop All Bin Dividers
Storsystem
Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H
Mfr # CE4000A-1
Zoro # G3922271
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5.75 in
- Overall Width 7.75 in
- Material Plastic
- Color Gray
- For Use With StorySystem Trays
Product Information
- Brand Storsystem
- MFR # CE4000A-1
- Zoro # G3922271
- UPC # 672975733865
- Country of Origin United Kingdom
- Category Bin Dividers
Dimensions
Overall Height | 5.75 in |
Overall Width | 7.75 in |
Overall Depth | 11.25 in |
Details
Material | Plastic |
Color | Gray |
Item | Division Stortray Insert Divider |
For Use With | StorySystem Trays |
Description
Antimicrobial 2 Division Stortray Insert Divider in Light Gray - Pack of 1 Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene infused with BIOMASTER® Antimicrobial protection. Any two Dividers will fit inside any Certwood Slim line Tray Dimensions: 11 1/4" W x 7 3/4" H x 2 1/2"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Green, 11 5/8 in L (QSB101GN)
- VESTIL LID FOR SCREW TOP PAIL 12.75X12.75X2.5 (LID-SCR)
- COMPONENT HARDWARE Stainless Steel Single Prong Pot Hook (J79-4115)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, Yellow, 17 7/8 in L (QSB208YL)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4002A-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4001-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H, 4 PK (CE4003-4)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4003-1)
- LEWISBINS LEWISBins DV1060 Full Height Short Divider for Divider Box NDC2060 (DV1060)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5-3/4 in L, 3 in W, 3 in H, 50 PK (DSB101/103/105)
- AKRO-MILS Plastic Divider, Black, 10 7/8 in L, 1/3 in W, 10 7/8 in H, 2 PK (41289)
- Storsystem Bin Dividers