Commercial Grade Mobile Bin Storage Cart with 8 Yellow High Impact Polystyrene Bins/Trays
Mfr # CE2101DG-4S4DPY
Zoro # G7319079
Key Features
- Overall Height 29.5
- Overall Width 29.38
- Material Steel/Plastic
- Color Yellow
- Load Capacity 400lb
Product Information
- Brand Storsystem
- MFR # CE2101DG-4S4DPY
- Zoro # G7319079
- UPC # 672975613464
- Country of Origin United Kingdom
- Category Bin Carts
Dimensions
Overall Height | 29.5 |
Overall Width | 29.38 |
Overall Depth | 18� |
Depth | 18 |
Details
Material | Steel/Plastic |
Color | Yellow |
Load Capacity | 400lb |
Item | Mobile Bin Storage |
Cart Color | Yellow |
Bin Color | Yellow |
Finish | Black |
Bin Material | Steel/Plastic |
Includes | Bins |
Caster Type | (4) Swivel with Brake |
Caster Material | Rubber |
Application | Mobile Bin Storage |
Capacity | 400 lb |
Features | Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. |
Shape | Rectangle |
Description
Swift Cart Slim Line - Mobile Series Cart in Black with 4 x Primary Yellow -3" Trays and 4 x Primary Yellow-6" Trays
Cart frame finish is Black, lid finish is Gray and supplied with 4 x Primary Yellow -3" Trays and 4 x Primary Yellow-6" Trays
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Durable Construction: Front and Rear fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked -on epoxy finish. Glide & Tilt® Structural Runners, moulded from engineering grade ABS. secured to steel tube frames. Lockable heavy-duty rubber casters support over 400lbs per cart.
Dimensions: 29 1⁄2” W x 29 3/8” H x 18” D
- •Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
- •Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
- • Unique Dual Labeling System: Ticket window label or ‘E-Z Peel’ area for larger sticky labels.
- •Fully Welded Steel Frame.
- •Heavy Duty Casters - holds up to 400lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Quick Link, Zinc, Width: 1 39/64" (1RCD5)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-VJ-LW - Fits Valu-Jack Model # VJ 6600 Standard (GWK-VJ-LW**)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC HYPERLINK BLACK (100630)
- ZORO SELECT Caster Whl, Polyurethane, 3-1/8 in., 615 lb (HTH 80X40/20-40K)
- STORSYSTEM Class Act Cart - Slim Line - 18 Module (CE2106LG-6S6DCL)
- STORSYSTEM Nimble Tower - Slim Line - 9 Module (CE2097LG-9SPB)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y884)
- TECHNIBILT SHELVING SYSTEMS Bin Storage Cart, 14 bins, 24x72x69 (ORVTU)
- REMCO Dumping Undercarriage For Hopper Tub (6903)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS2-1532-6PH)
- ZORO SELECT 24 in D x 49 1/4 in 24 in W (MSB3-2036-95)
- Storsystem Bin Carts