Commercial Grade Mobile Bin Storage Cart with 6 Red High Impact Polystyrene Bins/Trays
Mfr # CE2100DG-6SPR
Zoro # G7319386
Key Features
- Overall Height 15.75
- Overall Width 29.38
- Material Steel/Plastic
- Color Red
- Load Capacity 400lb
Product Information
- Brand Storsystem
- MFR # CE2100DG-6SPR
- Zoro # G7319386
- UPC # 672975613044
- Country of Origin United Kingdom
- Category Bin Carts
Dimensions
Overall Height | 15.75 |
Overall Width | 29.38 |
Overall Depth | 18 in |
Depth | 18 |
Details
Material | Steel/Plastic |
Color | Red |
Load Capacity | 400lb |
Item | Mobile Bin Storage |
Includes | Bins |
Caster Type | (4) Swivel with Brake |
Bin Material | Steel/Plastic |
Finish | Black |
Cart Color | Red |
Bin Color | Red |
Caster Material | Rubber |
Application | Mobile Bin Storage |
Capacity | 400 lb |
Features | Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. |
Shape | Rectangle |
Description
Nimble Cart Slim Line - Mobile Series Cart in Black with 6 x Slim Line Primary Red Trays
Cart frame finish is Black, lid finish is Gray and supplied with 6 x Primary Red 3" Trays.
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Durable Construction: Front and Rear fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked -on epoxy finish. Glide & Tilt® Structural Runners, moulded from engineering grade ABS. secured to steel tube frames. Lockable heavy-duty rubber casters support over 400lbs per cart.
Dimensions: 15 3/4" W x 29 3/8" H x 18"D
- •Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
- •Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
- • Unique Dual Labeling System: Ticket window label or ‘E-Z Peel’ area for larger sticky labels.
- •Fully Welded Steel Frame.
- •Heavy Duty Casters - holds up to 400lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PUT50101BK-B)
- ERICKSON MANUFACTURING Ratchet Strap, 2 in. X25' 5k# (52400)
- COSCO 2 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11024PBL1E)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (OBEL12)
- STORSYSTEM Class Act Cart - Slim Line - 18 Module (CE2106LG-6S6DCL)
- STORSYSTEM Nimble Tower - Slim Line - 9 Module (CE2097LG-9SPB)
- REMCO Hopper Tub, White, Polyethylene (69115)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-48-230-95)
- TECHNIBILT SHELVING SYSTEMS Bin Storage Cart, 7 bins, 24x60x69 (CVTU60)
- LDS INDUSTRIES Flip Out Bin - 8 (1010017)
- RUBBERMAID COMMERCIAL Tote Cart, Red, 3 Shelves, 450 lb, 20-1/4" W (2144269)
- Storsystem Bin Carts