Commercial Grade Mobile Bin Storage Cart with 24 Gray High Impact Polystyrene Bins/Trays
Mfr # CE2103DG-21S3DLG
Zoro # G7317679
Key Features
- Overall Height 43.5
- Overall Width 41.38
- Material Steel/Plastic
- Color Gray
- Load Capacity 400lb
Product Information
- Brand Storsystem
- MFR # CE2103DG-21S3DLG
- Zoro # G7317679
- UPC # 672975672676
- Country of Origin United Kingdom
- Category Bin Carts
Dimensions
Overall Height | 43.5 |
Overall Width | 41.38 |
Overall Depth | 18" |
Depth | 18 |
Details
Material | Steel/Plastic |
Color | Gray |
Load Capacity | 400lb |
Item | Mobile Bin Storage |
Finish | Black |
Includes | Bins |
Bin Color | Gray |
Caster Type | (4) Swivel with Brake |
Caster Material | Rubber |
Bin Material | Steel/Plastic |
Cart Color | Gray |
Features | Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. |
Application | Mobile Bin Storage |
Capacity | 400 lb |
Shape | Rectangle |
Description
Class Act Tower - Slim Line - Mobile Series Cart in Black with 21 x Light Gray-3" Trays and 3 x Light Gray-6” Trays
Cart frame finish is Black, lid finish is Gray and supplied with 21 x Light Gray-3" Trays and 3 x Light Gray-6” Trays.
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Durable Construction: Front and Rear fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® Structural Runners, moulded from engineering grade ABS. secured to steel tube frames. Lockable heavy-duty rubber casters support over 400lbs per cart.
Dimensions: 43 1/2?W x 41 3/8?H x 18?D
- •Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
- •Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
- • Unique Dual Labeling System: Ticket window label or ‘E-Z Peel’ area for larger sticky labels.
- •Fully Welded Steel Frame.
- •Heavy Duty Casters - holds up to 400lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Seal, 12 In., For 8 Ft H Doors (D-150-12)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Rigid Top Plate Caster (SCC-20R314-PHSHT)
- STREN-FLEX Web Sling, Flat Eye, 20 ft L (WB2-912P)
- CROSBY Hammerlock Link, Gr 100, 1/4 in., 4300 lb. (1015104)
- STORSYSTEM Class Act Cart - Slim Line - 18 Module (CE2106LG-6S6DCL)
- STORSYSTEM Nimble Tower - Slim Line - 9 Module (CE2097LG-9SPB)
- ROYAL BASKET TRUCKS Poly Scale Cart, 6 Bu, Gray (G06-GRX-STA-3UNN)
- LITTLE GIANT 12 ga. Steel Bin Cart 1200 lb. Capacity, W x 34"H (BC-2436-TL)
- QUANTUM STORAGE SYSTEMS Mobile Bin Cart 45 in H x 24 in W (BC212434M1BL)
- LDS INDUSTRIES Flip Out Bin - 8 (1010017)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-5/KTBL)
- Storsystem Utility & Storage Carts