Combo Tower - Slim Line/Wide Line - 18 Module
Mfr # CE2400WH-4S3D2QCL
Zoro # G7316568
Key Features
- Overall Height 35.5
- Overall Width 41.38
- Material Steel/Plastic
- Color Clear
- Load Capacity 400 lb
Product Information
- Brand Storsystem
- MFR # CE2400WH-4S3D2QCL
- Zoro # G7316568
- UPC # 672975675837
- Country of Origin United Kingdom
- Category Bin Carts
Dimensions
Overall Height | 35.5 |
Overall Width | 41.38 |
Overall Depth | 18 in |
Depth | 18 |
Details
Material | Steel/Plastic |
Color | Clear |
Load Capacity | 400 lb |
Item | Mobile Bin Storage |
Includes | Bins |
Bin Color | Clear |
Cart Color | White |
Finish | White |
Bin Material | Steel/Plastic |
Caster Material | Rubber |
Caster Type | (4) Swivel with Brake |
Features | Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. |
Capacity | 400 lb |
Application | Mobile Bin Storage |
Shape | Rectangle |
Description
Combo Tower – Slim Line/Wide Line - Mobile Series Cart in White with 3 x Crystal Clear -3" Wide Line Trays, 3 x Crystal Clear -6” Wide Line Trays, 1 x Crystal Clear -3" Slim Line Tray and 2 x Crystal Clear -12" Slim Line Trays
Cart frame finish is White, lid finish is White and supplied with 3 x Crystal Clear -3" Wide Line Trays, 3 x Crystal Clear -6” Wide Line Trays, 1 x Crystal Clear -3" Slim Line Tray and 2 x Crystal Clear -12" Slim Line Trays.
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Durable Construction: Front and Rear fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® Structural Runners, moulded from engineering grade ABS. secured to steel tube frames. Lockable heavy-duty rubber casters support over 400lbs per cart.
Dimensions: 35 1/2?W x 41 3/8?H x 18?D
- •Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
- •Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
- • Unique Dual Labeling System: Ticket window label or ‘E-Z Peel’ area for larger sticky labels.
- •Fully Welded Steel Frame.
- •Heavy Duty Casters - holds up to 400lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48 Inch High, Overhead Door Track Protector (652896)
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2616)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-48)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX70)
- STORSYSTEM Class Act Cart - Slim Line - 18 Module (CE2106LG-6S6DCL)
- STORSYSTEM Nimble Tower - Slim Line - 9 Module (CE2097LG-9SPB)
- DURHAM MFG Tub Rack, 1400 lb., 36 In.D (TBR-303672-12-5PO-95)
- LUXOR LARGE 3 SHELF WIRE TUB CART (LICWT2918)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS3-1532-6PH)
- LITTLE GIANT 12 ga. Steel Bin Cart 1200 lb. Capacity, W x 34"H (BC-2436-TL)
- GLOBAL INDUSTRIAL NSF Aluminum Lug Cart, 2 Tote Capacity, Unassembled, 28L x 16W x 33H (493388)
- Storsystem Utility & Storage Carts