Shop All Storage Totes & Containers
Storsystem
Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H
Mfr # CE1953FG-NK0404-1
Zoro # G3923638
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material High Impact Polystyrene
- Overall Height 9 in
- Overall Width 12.25 in
- For Use With StorSystem and StorWerks Bins and Trays
Product Information
- Brand Storsystem
- MFR # CE1953FG-NK0404-1
- Zoro # G3923638
- UPC # 672975735128
- Country of Origin United Kingdom
- Category Storage Totes & Containers
Dimensions
Overall Height | 9 in |
Overall Width | 12.25 in |
Overall Depth | 16.75 in |
Details
Color | Green |
Material | High Impact Polystyrene |
Item | Bin, Tray, Tote |
For Use With | StorSystem and StorWerks Bins and Trays |
Includes | Divider Tray and Lid |
Description
Slim Line Triple Depth Tray in Neon Green & Lid in Clear + 2 x Single Division Insert Kit – Pack of 1
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Tote Tray, Lid & Dividers are SHATTERPROOF
Tote Tray & Lid are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene.
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene.
Dimensions: 12 1/3" W x 16 3/4" H x 9"D
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Tote Tray, Lid & Dividers are SHATTERPROOF
Tote Tray & Lid are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene.
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene.
Dimensions: 12 1/3" W x 16 3/4" H x 9"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Bulk Bin Lids, Brown, 5 PK (463836OCTLID)
- TENNSCO Workbench, Steel, 60" W, 30" D (WB-2-3060S)
- WESTWARD Long Handle Mobile Tool Rack, 36 in W x 72 in H x 24 in D, Steel, 240 lb Capacity, Black (48GE61)
- GLOBAL EQUIPMENT 48 x 30 Adjustable Height Workbench C-Channel Leg - Birch Square Edge - Gray (318911GY)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PY-NK0300-1)
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950LG3)
- STORSYSTEM Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PR-NK0404-1)
- STORSYSTEM Bin, Tray, Tote, Gray, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950LG-NK0301-1)
- STORSYSTEM Bin, Tray, Tote, Orange, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954FO-NK0004-3)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 6 in H (CE1952PY1)
- PARTNERS BRAND Nesting Space Age Totes, Red, Plastic, 13 in W, 12 in H, 6 PK (BINS187)
- Storsystem Storage Totes & Containers