Shop All Cases and Totes
Storsystem
Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit
Mfr # CE1952LG-AK0004-1
Zoro # G3922980
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material High Impact Polystyrene
- Width 12.25 in
- Depth 16.75 in
- Overall Height 6 in
Product Information
- Brand Storsystem
- MFR # CE1952LG-AK0004-1
- Zoro # G3922980
- UPC # 672975736194
- Country of Origin United Kingdom
- Category Cases and Totes
Dimensions
Width | 12.25 in |
Depth | 16.75 in |
Overall Height | 6 in |
Details
Item | Bin, Tray, Tote |
Color | Gray |
Material | High Impact Polystyrene |
For Use With | StorSystem and StorWerks Bins and Trays |
Description
Antimicrobial Slim Line Double Depth Tray in Light Gray & Antimicrobial Lid in Clear + 1 x Antimicrobial 2 Division Insert & 1 x Antimicrobial Single Division Insert Kit – Pack of 1 Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. Tote Tray, Lid & Dividers is SHATTERPROOF Tray Lid are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene infused with BIOMASTER® Antimicrobial protection. Tote Tray & Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene infused with BIOMASTER® Antimicrobial protection. Dimensions: 12 1/3" W x 16 3/4" H x 6"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Glue Sticks 0.5In. Clr 1 (725R510)
- BANKERS BOX Classic Small Moving Boxes, PK20 (7714210)
- XSTAMPER Specialty Stamp, "Happy Face" Round Ink Stamp, 5/8", Red (XST11303)
- PENTEL Pentel® Sharp Mechanical Pencil, Refillable, 0.7mm, Blue (P207C)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0404-1)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit, PK3 (CE1950LG-AK0300-3)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Light Gray (CE1956ALG1)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit (CE1950LG-AK0202-1)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Lid kit in Clear (CE1950CL-AK0202-1)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Crystal Clear (CE1956ACL1)
- CASE LOGIC Diamond 14" Backpack, 6.3" x 13.4" x 17.3", Black (3201265)
- Storsystem Cases and Totes