Shop All TV Mounts & Stands
Storm Shell
Weatherproof Outdoor Sound Bar Enclosure
Mfr # SS-SB
Zoro # G206005417
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7 in.
- Width 7 in.
- For Use With Outdoor
Product Information
- Brand Storm Shell
- MFR # SS-SB
- Zoro # G206005417
- UPC # 850007724702
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 7 in. |
Width | 7 in. |
Details
For Use With | Outdoor |
Description
Storm Shell’s sound bar enclosure offers year-round weatherproof protection for your sound bar. It’s both UV and impact resistant and protects your sound bar from the elements and weathering. The front cover is easily removed for unimpeded sound and listening enjoyment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYBA MULTIMEDIA Aluminium Alloy Ergonomic Home & Office Computer Desk Arm Support tuned Wrist Rest (SY480698)
- BATTERY CLERK AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery (HKBIL-3FM4.5)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 35ah Excel XL-U1 - 2 Pack (ML35-12MP2569155161100)
- AISH Telephone Cord (Voice) RJ11 6P 4C Silver Satin Reverse 50 foot (AI50642)
- STORM SHELL Weatherproof 44 in.Outdoor TV Enclosure (SS-44)
- STORM SHELL Weatherproof 65 in. Outdoor TV Enclosure (SS-65)
- STORM SHELL Weatherproof 55 in. Outdoor TV Enclosure (SS-55)
- PROMOUNTS Modern TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (ATMSS6401-02)
- FLASH FURNITURE White 59" Barn Door TV Stand Fits up to 65" TV's (GC-MBLK67-WH-GG)
- 3M Adjustable Monitor Stand, Holds 40 Lb., Black/Silver (MS80B)
- MOUNT-IT Ceiling Tilt TV Mount 32-70" TVs (MI-509L)
- Storm Shell TV Mounts & Stands