Shop All Micrometers
Storm
Rotor Micrometer, .3" - 1.3"
Mfr # 3M130-00
Zoro # G1706789
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0.33 to 1.300"
- Features Deep Frame, Pointed Anvil, Easy Reading
- Anvil Point
- Long Form Calibration Certificate No
- IP Rating Not Rated
Product Information
- Brand Storm
- MFR # 3M130-00
- Zoro # G1706789
- UPC # 780538009118
- Country of Origin China
- Category Micrometers
Details
Item | Conventional Rotor Micrometer |
Range | 0.33 to 1.300" |
Features | Deep Frame, Pointed Anvil, Easy Reading |
Anvil | Point |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Included Certification | None |
Accuracy | 0.001 in |
Description
Rotor Micrometer,.3 In. - 1.3 In., Accuracy 0.001 in, IP Rating Not Rated, Long Form Calibration Certificate No, Included Certification None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Mega Buddy Duct Rodder w/ 1500 ft. of 1/2" Marked Rod (11-38-1500M)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- GREENLEE Die-Rd 64, 0Mm 2.520 (35166)
- OX TOOLS Dynamic Nylon Suspenders (OX-P266401)
- STORM Mechanical Digital Micrometer, 1" (3M201-00)
- STORM Micrometer, 1" (3M101-00)
- STORM Micrometer, 4" (3M104-00)
- STORM Micrometer, 2" (3M102-00)
- STORM Micrometer, 5" (3M105-00)
- MITUTOYO Digi Crimp Height Mic 0-25Mm Ip-65 (342-271-30)
- HHIP 0-6" 6 Piece C-Type Micrometer Set (4200-0166)
- Storm Micrometers & Sets