Shop All Electromagnetic & Electromechanical Locks
Storm Interface
Electromagnetic Lock, Wall Mount, 600 lb.
Mfr # AXS MAG DOOR LOCK 600
Zoro # G8586575
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount/Surface
- Opening Action Instant Release
- Finish Brushed
- Series AXS
- Input Voltage 12/24V DC
Product Information
- Brand Storm Interface
- MFR # AXS MAG DOOR LOCK 600
- Zoro # G8586575
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Width (In.) | 1 31/64 in |
Lock Body Width (In.) | 1 27/32 in |
Lock Body Length (In.) | 9 53/64 in |
Lock Body Depth (In.) | 1 3/64 in |
Armature Depth (In.) | 31/64 in |
Armature Length (In.) | 7 9/32 in |
Details
Item | Electromagnetic Lock |
Type | Wall Mount/Surface |
Opening Action | Instant Release |
Finish | Brushed |
Series | AXS |
Input Voltage | 12/24V DC |
Amp Draw @ 12V | 500mA |
Mfr. Series | AXS |
Release Delay | Instantaneous |
For Use With | Interior Doors |
Standards | CE, cUL, FCC, UL |
Includes | Brackets, Mounting Hardware |
Amp Draw @ 24V | 250mA |
Material | Steel |
Holding Force (Lb.) | 600 |
Description
Electromagnetic Lock, Wall Mount/Surface, Opening Action Instant Release, Steel, Amp Draw @ 12V 500mA, Amp Draw @ 24V 250mA, Input Voltage 12/24V DC, Holding Force (Lb.) 600, Armature Length (In.) 7 9/32 in, Armature Width (In.) 1 31/64 in, Armature Depth (In.) 31/64 in, Lock Body Length (In.) 9 53/64 in, Lock Body Width (In.) 1 27/32 in, Lock Body Depth (In.) 1 3/64 in, Mfr. Series AXS, Instantaneous Release Delay, Brushed Finish, Standards CE, cUL, FCC, UL, For Use With Interior Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE5020NP35)
- SCHLAGE Schlage Mortise Office Lockset, Lever (L9050LB RH 134)
- TRIMLITE 30"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Black Hinges (2668pri1501CLETLH1D4916)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.8lb Pull, 1/4in D (B002-0583-035N)
- STORM INTERFACE Electromag Gate Lock, Wall Mount, 1200 lb. (AXS MAG GATE LOCK 1200)
- STORM INTERFACE Electromagnetic Lock, Wall Mount, 1200 lb. (AXS MAG DOOR LOCK 1200)
- BEA Digital Receiver, Frequency Hopping (10RD900)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V L Trim L Rose Strike (SRG-28-10G71-LL-24V-26D)
- SCHLAGE ND Series Cylindrical Entrance Lock Rhodes Lever US26D (ND50BD RHO 626)
- SDC Gate Lock, Mounting, 1200 lb., 5/8in.L (1576U)
- KEEDEX Door Loop, Surface Mount, SS, White (K-DLW)
- Storm Interface Electromagnetic & Electromechanical Locks