Shop All Dial Indicators
Storm
Dial Indicator Set, 1", w/On-Off Mag
Mfr # 3D104-00
Zoro # G1706667
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features On/Off Magnet; Chrome Rods and Connectors
- Accuracy +/-0.001 in
- Includes None
Product Information
- Brand Storm
- MFR # 3D104-00
- Zoro # G1706667
- UPC # 780538017694
- Country of Origin China
- Category Dial Indicators
Dimensions
Dial Size | 2.25 in |
Contact Point Dia. | 3 mm |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Description
Storm 3D104 Dial Indicator Set, 1", w/On-Off Mag is a set of tools that gives you the ability to measure the small stuff. This includes everything from a simple job to a complicated project. The dial indicator has an on/off magnet and chrome rods and connectors for durability. It comes with a range of 0 in to 1 in and graduation of 0.001 in, so you can get precise measurements every time. Its accuracy level is +/-0.001 in, so you can be sure that your measurements are accurate as well. The dial indicator features a 2.25" dial size for easy reading at all times. You can choose between continuous or discontinuous readings depending on your preference or task at hand, thanks to its plunger operation type that gives you two ways to use it. When working on smaller projects, whether they are simple or complex ones, there's no better tool than Storm 3D104 Dial Indicator Set, 1", w/On-Off Mag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Needle Nose Dispenser 1-1/2" Narrow (KTI73903)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD23214)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/4)
- J.W. WINCO GN452-25-15-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-25-15-M6-S-55)
- STORM Dial Indicator Set, 1" (3D101)
- STORM Dial Indicator Set, 1", On/Off Mag, Flexarm (3D102-00)
- STORM Digital Dial Indicator Set, 1" (3D105-00)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 (25-141J)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A-10CAL)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-10 (2804A-10)
- AMPG Interapid Tip, Carbide, 0.1 X 2-3/4 (Z6884)
- Storm Dial Indicators