Shop All Vacuum and Blower System Accessories
Storm Blow-Off Station
Personnel Blow-Off System, 120VAC - with 6-foot Nema Cord
Mfr # SBS10-CN120N
Zoro # G7628188
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Storm Blow-Off Station
- MFR # SBS10-CN120N
- Zoro # G7628188
- UPC # 781159810886
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Description
This Storm Blow-Off Station 120VAC model is equipped with a 6-foot Nema 5-15P cord and designed for wall mounting. Storm Personnel Blow-Off systems safely removes dirt, dust, wood chips, sawdust, insulation, etc. from workers. By providing a safe alternative to the misuse of compressed air, your company can increase safety with your employees. The dangers of compressed air are numerous and its’ use in factories should only be for machine operation. Safety -With a safe 2.8 PSI output but with a high volume of air, the Storm system meets the 30 PSI limit set by OSHA. In contrast, compressed air is extremely dangerous for use in blow-off applications especially with workers. It takes as little as 10 PSI to cause serious injury especially with an open wound or on bare skin. 12 PSI can blow an eye out of a socket. Energy Efficiency – Storm blow-off personnel systems use 1/10th the energy of compressed air. Compressed air is the most expensive utility in a manufacturing environment. With efficiency of only around 15%, the use of compressed air should be analyzed and eliminated for all but critical functions. Storm offers an excellent way to reduce the use of compressed air in blow-off uses. Quiet Operation – Operating noise under 80 dB(A). Much quieter than compressed air. Installation: Position for use at all exit/entry locations for employees to utilize a safe, cost-effective method of de-dusting and cleaning. Standard features: • 5-foot hose with special nozzle • Chip guard per OSHA • Industrial on/off switch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BALL 4MM (531119366)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS334B/DCB204)
- CHICAGO PNEUMATIC Air Screwdriver, 8.9 to 66 in.-lb. (CP2611)
- URREA 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 10-1/8" L, Chrome Plated Finish (5449)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC - with 14-foot Nema cord (SBS10-LN120N)
- MIDWEST FASTENER 3/16" x 9/16" Rubber Vacuum Caps 10PK (32742)
- MIDWEST FASTENER 1/4" x 5/8" Red Vinyl Plastic Vacuum Caps 6PK (32754)
- JET-KLEEN Safe Personnel Blow-off & Drying System (JK-WTB1F)
- GREENLEE 2.5 Inch Piston For Sch40 Pvc (614)
- MAKITA $BLOWER VAR. SPEED (MPUB1103)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System (JKL-115-S)
- Storm Blow-Off Station Electrical Tools