Shop All Printer Labels
Storex
Storex 2021308 3 x 5 in. Label Pockets with Adhesive Backing; Clear - Pack of 4
Mfr # 2021308
Zoro # G804088874
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Storex
- MFR # 2021308
- Zoro # G804088874
- UPC # 685442711006
- Country of Origin Canada
- Category Printer Labels
Description
These clear label pockets are adhesive backed. Just peel and stick these labels for instant labeling. The larger 3 x 5 inch labels fit on Storex storage bins and extra-large book bins.
Features- 3 x 5 in. Label Pockets with Adhesive Backing, Clear
- Pack of 4
- Color: Clear
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Dimension: 3 x 5 in.
- Country of Origin: Canada
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Stickers, Sparkle Stars, PK1300 (T46910)
- ZORO SELECT Flat Corrugated Boxes, 16" x 10" x 4", Kraft, 25/Bundle (11R383)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.5mm, Blue-Blk Ink, Blk/Blue Barrel (69020)
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Job Pocket Chart with Cards, Black (583864)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-250-414)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4" x 3 1/3", White, 600/Case (LL127)
- AVERY DENNISON Label, 0.25"Round, Red, PK450 (05790)
- AVERY Avery® File Folder Labels in Assorted Colors for Laser and Inkjet Printers 5266, 2/3" x 3-7/16", 750 Labels (727825266)
- BRADY Printable Tags, 3" W x 1" H, White (HSCM-3000-1-WT)
- AVERY DENNISON Laser Labels, File Folder, 15C, Blue, PK50 (5766)
- BRADY Letter Label, B, 1/2in.Hx11/32in.W, Vinyl (3410-B)
- Storex Printer Labels