Shop All Storage Bins
Storex
Storage Tray, 10 in x 13 in x 3 in, Teal, PK5
Mfr # 62522U05C
Zoro # G9684961
product price: $16.35
/pk 5, $3.27/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 10 in L x 13 in W x 3 in H
- Color Teal
- Material Plastic
- Overall Length 10 in
- Overall Width 13 in
Product Information
- Brand Storex
- MFR # 62522U05C
- Zoro # G9684961
- Country of Origin Canada
- Category Storage Bins
Dimensions
Overall L x W x H | 10 in L x 13 in W x 3 in H |
Overall Length | 10 in |
Overall Width | 13 in |
Overall Height | 3 in |
Details
Color | Teal |
Material | Plastic |
Item | Storage Bin |
Description
Storage Tray,10 In.X13 In.X3 In.Teal,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, Clear, 9 1/4 in L (30237SCLAR)
- TRIMACO Trimaco 04501-50 50 Pack Shoe Guard (144016)
- AMGOOD 18x24 Rolling Prep Table with Stainless Steel Top (AMG WT-1824-WHEELS)
- PLANO Plano StowAway 5 Fixed Compartment Box, 6-1/2L x 3-3/4W x 1-1/8H, Clear (344985)
- STOREX Storage Bin, 7-4/5 in W x 12-1/10 in L x 5-1/5 in H, Clear, 5PK (STX62464U05C)
- STOREX Storage Tray, 10 in x 13 in x 5 in, Blue, PK5 (62524U05C)
- STOREX Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, Assorted - Red, Yellow, Green, Blue, Purple, 5 PK (62406U05C)
- STOREX Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, Purple, 12.2 in L, 5 PK (62411U05C)
- STOREX Book Storage Bin, Teal, 6 PK (71134U06C)
- STOREX Large Book B", Black, PK6 (70109E06C)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Black, 7 3/8 in L (30220BLACK)
- Storex Storage Bins