Shop All Storage Totes & Containers
Storex
Storage Tote, Clear/Black, Plastic
Mfr # 00900U04C
Zoro # G301859892
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Black
- Load Capacity 16 gal
- Material Plastic
- Width 22.7 in
- Height 12.86"
Product Information
- Brand Storex
- MFR # 00900U04C
- Zoro # G301859892
- UPC # 685442009004
- Country of Origin Canada
- Category Storage Totes & Containers
Dimensions
Width | 22.7 in |
Height | 12.86" |
Depth | 18.25 in |
Details
Color | Clear/Black |
Load Capacity | 16 gal |
Material | Plastic |
Item | Storage Tote |
Description
16 gallon storage bin. Holds all of your household and office supplies, holiday decorations, or garage tools. Folding lid allows for a quick peek inside. Made from an impact resistant plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTEK High Viz Dipstik - Storage Tank Level Gauge (Hi-Viz-Dipstik)
- PRIME-LINE 1/4 In., Brown Plastic, 1/2 In. Shelf Support Peg 48 Pack (U 9255N)
- BASCO Plastic Pail Lid, UN Rated, White (N2100P-UN)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Light Gray/Black (U1282-1MP)
- STOREX Storage Box With Lid, Green, 6 PK (61408U06C)
- STOREX Stacking Container, Multiple, Plastic, 10 in L, 12 5/8 in W, 7 3/4 in H, 4 gal Volume Capacity (61514U06C)
- IRIS Storage Tote, Clear, 17.5" L, 7.9" H, 4.75 gal Volume Capacity (IRS110380)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 22 in L, 38 1/2 in W, 4 1/4 in H (38807)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 2 1/8 in H (9241085136)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060GY)
- ORBIS Straight Wall Container, Blue, Polyethylene, 24 in L, 15 in W, 5 in H (NSO2415-5-BL)
- Storex Storage Totes & Containers