Shop All File Boxes
Storex
Mobile File Storage Box, Letter, 14-1/4x15
Mfr # STX61507U01C
Zoro # G5839574
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 14 1/4 in
- Closure Locking Latch Lid
- Width 15 in
- Depth 16 7/8 in
Product Information
- Brand Storex
- MFR # STX61507U01C
- Zoro # G5839574
- UPC # 685442615076
- Country of Origin Canada
- Category File Boxes
Dimensions
File Size | Letter |
Height | 14 1/4 in |
Width | 15 in |
Depth | 16 7/8 in |
Overall Width | 15 in |
Overall Height | 14 1/4 in |
Overall Depth | 16 3/8 in |
Details
Item | File Box |
Closure | Locking Latch Lid |
Color | Black |
Material | Plastic |
Load Capacity | 45 lb |
Features | Easy-Access Organizer Tray—File box's lid features a secondary compartment to accommodate pens, pencils and other small items. |
Strength | Heavy-Duty |
Box Type | File Tote |
Handle | Telescoping (14.5" to 30") |
Fastener Style | Snap Lock |
Includes Carrying Handle | Carrying Handle Included |
Lid Closure Style | Snap-On Lid |
Description
File Box, File Size Letter, Height 14 1/4 in, Width 15 in, Depth 16 7/8 in, Color Black, Locking Latch Lid Closure, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Loose Leaf Rings, Snap Closure, Nickel Plated, 0.5", 100/Box, PK2 (R09)
- PARTNERS BRAND Wire Padlock Seals, 2 1/2", Red, 1000/Case (SE1023R)
- FLAMBEAU Mailboxes Wh #1 Plastic Rural (T-R4503WT)
- ZORO SELECT Long Corrugated Boxes, 32" x 12" x 12", Kraft, 20/Bundle (11G171)
- STOREX Storage Box With Lock, 2 PK (61178U02C)
- STOREX Archive Storage Box, LTR, 24"D, Black/Gray (STX61106U01C)
- STOREX File Storage Box, Lid, Black/Silver, Plstic (61543U01C)
- STOREX Letter/Legal File Box, Plastic, Lid, Black (61510U01C)
- STOREX File Storage Box, 10-9/10"Wx13-1/4"Dx11"H, Black/Blue (STX61415B02C)
- STOREX File Tote, Plastic, Letter/Legal, 10-1/2"x14"x18-1/3", Clear (STX61508U04C)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 6 1/4 in W x 4 3/4 in H (1W767)
- Storex File Boxes