Shop All Magazine Racks
Storex
Literature Sorter 12 Compartments, 31-13/32"W x 13-5/16"D Gray
Mfr # 61601U01C
Zoro # G1916610
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Plastic
- Color Gray
- Number of Compartments 12
- Height 10 5/8 in
- Width 31 13/32 in
Product Information
- Brand Storex
- MFR # 61601U01C
- Zoro # G1916610
- UPC # 685442616011
- Country of Origin Canada
- Category Magazine Racks
Dimensions
Height | 10 5/8 in |
Width | 31 13/32 in |
Depth | 13 5/16 in |
Overall Width | 31 3/8 in |
Overall Height | 10 5/8 in |
Compartment Depth | 2 1/8 in |
Overall Depth | 13 1/4 in |
Compartment Height | 12 in |
Compartment Width | 9 3/4 in |
Details
Item | Literature Organizer |
Construction | Plastic |
Color | Gray |
Number of Compartments | 12 |
For Use With | Literature |
Green Environmental Attribute | 100% Post-Consumer Recycled Content |
Type | Letter |
Product Type | Mail and Literature Sorter |
Material | Plastic |
Literature Form Factor | Letter |
Includes Label Holders | Yes |
Swivel | No |
Description
Literature Organizer, Product Type Mail and Literature Sorter, Number of Compartments 12, Includes Label Holders Yes, Overall Height 10 5/8 in, Overall Depth 13 1/4 in, Overall Width 31 3/8 in, Material Plastic, Color Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Compatible Grainger Part Number Not Applicable, Compartment Depth 2 1/8 in, Compartment Height 12 in, Compartment Width 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (401SA6063884)
- FLASH FURNITURE Round White End Table with Matte Black Frame (NAN-JH-1787ET-BK-GG)
- ZENITH METAL TENSION ROD 42-72""CHROME (506S)
- SAFAVIEH 8 x 10 ft. Cambridge Hand Tufted Large Rectangle Area RugIvory & Dark Grey (CAM709A-8)
- STOREX Literature Sorter 12 Compartments, 31-13/32"W x 13-5/16"D Black (61602U01C)
- CASEYS Comic Bags - Golden Size 100 per pack (7442781977)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Tan (5CRY4)
- WOODEN MALLET 20 Pocket Oak Wall Rack Medium Oak (MR48-20MO)
- TESTRITE VISUAL PRODUCTS Literature Stands Literature Stand And Bag- Black (LR2)
- DURHAM MFG Vertical Con-tur Literature Rack, 5 pockets, gray (403-95)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- Storex Magazine Racks