Shop All Bar Height Stools
Storex Industries
Storex Industries STX00301U01C Wiggle Stool; Blue
Mfr # STX00301U01C
Zoro # G703873342
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Storex Industries
- MFR # STX00301U01C
- Zoro # G703873342
- UPC # 685442003019
- Country of Origin China
- Category Bar Height Stools
Description
Storex Wiggle Stool, Non-Slip Base, Adjustable 12-18 Inch Height, Blue - Featuring an adjustable seat height of 12-18" in 2" increments, these wiggle stools grow with your students and eliminate guesswork when ordering. An extra-thick padded seat allows for comfortable all-day use. The tamper-proof adjustable height reduces distractions and help promote a focused environment. The rubberized non-skid base is angled for improved posture and provides stablilty, even when over-tipped.
Features- Soft, extra-thick cushion provides comfort and support for all-day use
- Integrated handles for easy carrying, even for smaller children
- Adjustable seat height between 12 and 18 inches
- Tamper-proof height adjustments to prevent distractions
- Angled base for improved posture, balance and stability
- Rubberized, non-slip base for increased stability, even when over-tipped
- Color: Blue
- Size: 12-18 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Bairei 'Crane And Peony' Canvas Art, 22x32 (WAG01140-C2232GG)
- ATLAS COMMERCIAL PRODUCTS Triple-Braced Fabric Padded Metal Folding Chair, Black (MFC22BKFP)
- TUHOME Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, 2 Door, Espresso (MLV4444)
- BOSS Race Track Conference Table, 10 Ft, Mahogany (N137-MOC)
- MANHATTAN COMFORT Cosmopolitan Barstool in Cream and Black (BS015-CR)
- FLASH FURNITURE Ghost Barstool, Square Back (OW-SQUAREBACK-29-GG)
- LUMISOURCE Dakota Adjustable Swivel Barstool in Black Metal, Brown Bamboo, PK 2 (BS-TW-DAK BK2)
- BAXTON STUDIO Marguerite Grey and White Bamboo Style Bistro Stackable Bar Stool (150-8986)
- MANHATTAN COMFORT Emperor Faux Leather Barstool in Light Grey - Set of 2 (2-BS008-LG)
- SAFAVIEH Thompson Barstool- Sky Blue - 40.6 x 20.1 x 16.7 in. (MCR4505G)
- STOREX Stool, Active Seating, Wiggle, 13"Dia x 12"-18"H, Black (STX00300U01C)
- Storex Industries Bar Height Stools