Shop All File Boxes
Storex
File Storage Box on Wheels
Mfr # 61507U01C
Zoro # G9706941
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Color Black
- Material Plastic
- Overall Height 15 in
- Overall Width 16 in
Product Information
- Brand Storex
- MFR # 61507U01C
- Zoro # G9706941
- Country of Origin Canada
- Category File Boxes
Dimensions
File Size | Letter |
Overall Height | 15 in |
Overall Width | 16 in |
Overall Depth | 14 1/4 in |
Details
Item | File Box |
Color | Black |
Material | Plastic |
Includes Carrying Handle | Carrying Handle Included |
Description
File Box, File Size Letter, Color Black, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES STEM Explorers - Motioneering (9308)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, PK50 (1061053)
- UNIVERSAL High-Volume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 30 in. x 720 ft, Brown (UFS1300046)
- INNOVERA Remanufactured TN436Y Extra High-Yield Toner, 6,500 Page-Yield, Yellow (IVRTN436Y)
- STOREX File Storage Box, 10-9/10"Wx13-1/4"Dx11"H, Black/Blue (STX61415B02C)
- STOREX Plastic Archive Storage Box, w/Lock (61178U01C)
- STOREX Letter/Legal File Box, Plastic, Lid, Clear (61511U01C)
- STOREX File Storage Box, Lid, Clear/Silver, Plstic (61530U01C)
- STOREX Archive Storage Box, LTR, 24"D, Black/Gray (STX61106U01C)
- STOREX Portable File Box w/Organizer, Ltr/Lgl, Black (STX61510U01C)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 24 3/4 in L x 6 1/4 in W x 4 1/2 in H (37112)
- Storex File Boxes