Shop All File Boxes
Storex
File Storage Box, Letter/Legal, Black
Mfr # STX61528U01C
Zoro # G5705707
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 10 7/8 in
- Closure Snap On Lid
- Width 14 1/4 in
- Depth 19 in
Product Information
- Brand Storex
- MFR # STX61528U01C
- Zoro # G5705707
- UPC # 685442615281
- Country of Origin Canada
- Category File Boxes
Dimensions
File Size | Legal |
Height | 10 7/8 in |
Width | 14 1/4 in |
Depth | 19 in |
Overall Width | 18 1/2 in |
Overall Height | 10 7/8 in |
Inside Width | 12.25" |
Inside Height | 10.5" |
Maximum Stacking Height | 6 |
Inner Depth | 15.5" |
Overall Depth | 14 3/4 in |
Description
File Box, File Size Legal, Height 10 7/8 in, Width 14 1/4 in, Depth 19 in, Stacking Capacity 200 lb, Color Black, Clear, Snap On Lid Closure, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Edge Protectors 8 x 8 x 36 Jumbo for Lashing (EP-5680-36)
- MELISSA & DOUG Thirst Quencher Dispenser (9300)
- XSTAMPER Refill Ink Cartridges, 5/PK, Red 5PK (XST22011)
- POST-IT Note, Post-It, 4"X6", Yellow, PK12 (659YW)
- STOREX Collapsible Crate w/Lid, 13-3/5"x20"x10-2/5", Black (STX61809U04C)
- STOREX Portable File Storage Box with XL Lid (STX61504U01C)
- STOREX File Storage Box with Drawer, Letter, Blk (STX61523U01C)
- STOREX File Storage Box, Snap On Lid, Blue/Clear (61554U01C)
- STOREX Portable Storage Box, Letter, 11"x14-7/8"x12-1/8", Black (STX61502U01C)
- STOREX File Tote, Plastic, Letter/Legal, 10-1/2"x14"x18-1/3", Black (STX61528U04C)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 18 in L x 3 in W x 4 1/2 in H (BWZ 3-18)
- Storex File Boxes